This product may not be available in all locations.

Relay, Electromechanical Output, SPDT, 24VDC
Item #: 67086
Cat #: 700-HLT1Z24
UPC: 611320517132
Documents & Guides
Relay, Electromechanical Output, Single Pole Double Throw, Screw Terminals, 24 Volt DC, Touch Safe Construction, 10 per Package
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
GMA-4-R Fuse, 4 Amp UL Fast-Acting Glass, 5mm x 20mm, 125V, RoHS
Item #: 141948
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Relay, Electromechanical Output, Single Pole Double Throw, Screw Terminals, 24 Volt DC, Touch Safe Construction, 10 per Package
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology.
Also known as: 611320517132, 700-HLT1Z24
Specifications
Amps: | 6 |
Volts DC Control: | 24 |
Mounting: | DIN Rail |
Poles: | 1 |
Allowable Gauge Range: | 26 - 14 |
Amps: | 6 |
Mounting: | DIN Rail |
Allowable Gauge Range: | 26 - 14 |
Volts DC Control: | 24 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)