Limit switch head, Limit switches XC Standard, ZCKE, steel roller plunger reinforced, +120 °C

Item #: 67081

Cat #: ZCKE675

UPC: 785901306634

Sign In or Register to view pricing and more.
Limit switch head, Limit switches XC Standard, ZCKE, steel roller plunger reinforced, +120 °C

Overview

Limit switch head, Limit switches XC Standard, ZCKE, steel roller plunger reinforced, +120 °C
This product is part of the XC Standard range, an offer of limit switches. This limit switch head provides switch actuation of 30° cam with the positive opening operation. The spring return metal (reinforced) roller plunger supports the lateral approach in 2 directions. This linear switch head is made of metal. It weighs 0.155kg. It is suitable for the specific applications such as hoisting, mining, minerals and metals or belt conveying. It is compatible with the XCKJ limit switches. The associated bodies are ZCKJ4H7, ZCKJD37H7, ZCKJ4, ZCKJ6H7, ZCKJ11H7, ZCKJ41H29, ZCKJD37H29, ZCKJ21 and ZCKJ5H7. Limit switches for contact sensing of inflexible objects. An offer of positive opening snap action contacts for a simpler and safer machine design. IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM limit switches ranges.
Also known as: 785901306634, ZCKE675

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)