32 Watt T8 Tuffguard Coated Fluorescent
Item #: 670801
Cat #: F32T8/ADV841-ALTO-TG-30PK
UPC: 046677283391
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temp: 4100K. Length: 48 in. *Philips Part # 283390 *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temp: 4100K. Length: 48 in. *Philips Part # 283390 *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips 32 watt TuffGuard™ Fluorescent lamp with ALTO® lamp technology, are reducing the impact on the environment, while the coating helps to protect your customers, employees, and reputation. Philips TuffGuard™ fluorescent lamps meet sustainability requirements because they reduce the impact on the environment with low mercury, energy efficiency and long life.The patented green endcaps mean you're using ALTO low-mercury technology. The 16 mils thick coating on TuffGuard™ fluorescent lamps forms a protective seal from end to end and is guaranteed to last the average rated life of the lamp under specific conditions
Also known as: 046677283391, F32T8/ADV841-ALTO-TG-30PK
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Lumens: | 3100 |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Color Temperature: | 4100 (Cool White) |
Lumens: | 3100 |
Length: | 4 ft, 48 in |
Type: | Shatter-Resistant |
Material: | Safety Coated Glass |
Wattage: | 32 |
Color Rendering Index (CRI): | 85 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)