
Motor, 1/15HP, 115VAC, 1550RPM, with Wires, Totally Enclosed
Item #: 670770
Cat #: 5SME59BVA1233M
UPC:
Documents & Guides
Motor, 1/15 Horse Power, 115 Volt AC, 1550 RPM, with Wires, Totally Enclosed
Sign In or Register to view pricing and more.
Overview
Motor, 1/15 Horse Power, 115 Volt AC, 1550 RPM, with Wires, Totally Enclosed
Also known as: 5SME59BVA1233M
Specifications
Phase: | 1 |
Type: | Evaporative FAn, Motor |
Volts AC: | 115 |
Horsepower: | 0.0667 |
Family / Style: | 5SME59 |
RPM: | 500 - 1800 |
Phase: | 1 |
Volts AC: | 115 |
Family / Style: | 5SME59 |
Type: | Evaporative FAn, Motor |
Horsepower: | 0.0667 |
RPM: | 500 - 1800 |
Customer Reviews
No reviews for this product
(0)