Motor, 1/15HP, 115VAC, 1550RPM, with Wires, Totally Enclosed

Item #: 670770

Cat #: 5SME59BVA1233M

UPC:

Documents & Guides
Motor, 1/15 Horse Power, 115 Volt AC, 1550 RPM, with Wires, Totally Enclosed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor, 1/15 Horse Power, 115 Volt AC, 1550 RPM, with Wires, Totally Enclosed
Also known as: 5SME59BVA1233M

Specifications

Phase: 1
Type: Evaporative FAn, Motor
Volts AC: 115
Horsepower: 0.0667
Family / Style: 5SME59
RPM: 500 - 1800
Phase: 1
Volts AC: 115
Family / Style: 5SME59
Type: Evaporative FAn, Motor
Horsepower: 0.0667
RPM: 500 - 1800

Customer Reviews

No reviews for this product
(0)