Relay, Electromechanical Output, SPDT, 24V AC/DC

Item #: 67077

Cat #: 700-HLT1U24

UPC: 611320517156

Documents & Guides
Relay, Electromechanical Output, Single Pole Double Throw, Screw Terminals, 24 Volt AC/DC, Touch Safe Construction, 10 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Electromechanical Output, Single Pole Double Throw, Screw Terminals, 24 Volt AC/DC, Touch Safe Construction, 10 per Package
Our Bulletin 700-HL Terminal Block Relays work in a variety of high-density isolation and interposing applications. The thin per-pole interface (6.2 mm wide) and quick connections help reduce installation costs. The spring-clamp terminal base option is ideal for applications that are subject to vibration. Optional leakage current suppression circuit design addresses nuisance coil turn-on or contact non-drop-out concerns for TRIAC controller outputs. The 700-HL-N Next Generation offers built in leakage current suppression, wide-range control voltage input, and optional push-in terminal technology. 
Also known as: 611320517156, 700-HLT1U24

Specifications

Volts DC Control: 24
Mounting: DIN Rail
Type: Relay, Electromechanical
Volts DC Control: 24
Type: Relay, Electromechanical
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)