Breaker, Shunt Trip, 24VDC, Left Side Mount, 18mm Width

Item #: 67076

Cat #: 140M-C-SNZJ

UPC: 662468214704

Documents & Guides
Breaker, Shunt Trip, 24 Volt DC, Left Side Mount, 18 mm Width
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Shunt Trip, 24 Volt DC, Left Side Mount, 18 mm Width
Also known as: 662468214704, 140M-C-SNZJ

Specifications

Volts DC Control: 24
Width: 18 mm
Type: Shunt Trip, Breaker
Mounting: Left
Family / Style: 140M
Volts DC Control: 24
Type: Shunt Trip, Breaker
Family / Style: 140M
Width: 18 mm
Mounting: Left

Customer Reviews

No reviews for this product
(0)