Slide Dimmer, 600W, Preset, Bluestone

Item #: 670632

Cat #: DVSC-603P-BG

UPC: 027557170161

Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Bluestone.

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Bluestone.
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/600W in bluestone
Also known as: 027557170161, DVSC-603P-BG

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Color: Bluestone
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Volts AC: 120
Family / Style: Diva
Dimmable: Yes
Wattage: 600
Mounting: Surface
Color: Bluestone
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)