9W A19 CFL Lamp, 41K

Item #: 670587

Cat #: S7285

UPC: 045923072857

Sign In or Register to view pricing and more.
9 Watt; A19 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

9 Watt; A19 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072857, S7285

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 9
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 450
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)