DAI HZFFC2NC SAFESITE AREA LIGHT

Item #: 670581

Cat #: HZFFC2NC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DAI HZFFC2NC SAFESITE AREA LIGHT GEN II 6800 LUMENS, 69 W, 100-277V AC

Overview

DAI HZFFC2NC SAFESITE AREA LIGHT GEN II 6800 LUMENS, 69 W, 100-277V AC
Also known as: HZFFC2NC

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Lumens: 6750
Color Temperature: 5000 (Bright White)
Wattage: 69
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 6750
Wattage: 69
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)