220-240 V AC/DC GP Terminal Block Relay, Electromechanical Relay Ou

Item #: 67057

Cat #: 700-HLT1U2

UPC: 611320517187

Sign In or Register to view pricing and more.
Documents & Guides
220-240 V AC/DC GP Terminal Block Relay, Electromechanical Relay Output, Screw Terminals, SPDT (1 C/O) 6mm, Standard Silver Contacts

Overview

220-240 V AC/DC GP Terminal Block Relay, Electromechanical Relay Output, Screw Terminals, SPDT (1 C/O) 6mm, Standard Silver Contacts
Allen-Bradley® Bulletin 700 relays and timing relays combine long life and low power consumption for big savings. And 700-HL interposing relays offer screw terminal, cage glamp terminal, and leakage current suppression options. Catalog item 700-HLT1U2 from Rockwell Automation® is a 220-240 V AC/DC general purpose terminal block relay. Its specifications include: electro-mechanical relay output, screw terminals, single-pole-double-throw (SPDT) (1 C/O) 6 mm, and standard silver contacts. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320517187, 700-HLT1U2

Specifications

Type: Interface Relay Blocks
Type: Interface Relay Blocks

Customer Reviews

No reviews for this product
(0)