Preventa XCS, safety switches, pivoting actuator, for metal switch

Item #: 67051

Cat #: XCSZ03

UPC: 785901348993

Preventa XCS, safety switches, pivoting actuator, for metal switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Preventa XCS, safety switches, pivoting actuator, for metal switch
Preventa safety switches are for controlling the safe opening and interlocking of guards and covers to installations. Protection of operators by stopping the machine when the actuator attached to the machine guard is withdrawn from the head of the switch. Preventa switches with metal housings are designed for heavy duty industrial machines with quick rundown time (key operated switches XCSA, XCSB, XCSC) or with slow rundown time (Key operated switches with solenoid XCSLF, XCSE). Preventa switches with plastic housings are designed for light industrial machines with quick rundown time (key operated switches XCSMP, XCSPA, XCSTA) or with slow rundown time (key operated switches with solenoid XCSLE, XCSTE). As far as safety is concerned all dangerous machines in all sectors are involved. Preventa safety switches can be used in packaging, handling, robotics, machine tools, presses, and automotive sectors.
Also known as: 785901348993, XCSZ03

Specifications

Type: Actuator, Safety, Interlock
Color: Red
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
Standards: California Proposition 65
Type: Actuator, Safety, Interlock
Mounting: Surface
Standards: California Proposition 65
Color: Red
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)