Split Bushing With Grounding Lug, Insulating Type, 3" Diameter, Steel/Zinc
Item #: 670482
Cat #: SGBS-388CL
UPC: 781747238801
Sign In or Register to view pricing and more.
Split Bushing With Grounding Lug, Insulating Type, 3 Inch Diameter, 14 -1/0 AWG, Steel With Zinc Finish
Overview
Split Bushing With Grounding Lug, Insulating Type, 3 Inch Diameter, 14 -1/0 AWG, Steel With Zinc Finish
Mighty-Rite’s hinged design and adjustable grounding lug deliver installation flexibility on every job. Zinc Die Cast versions provided with stainless steel hardwareand UV Stabilized Insulators Perfect for Solar Applications!
Also known as: 781747238801, SGBS-388CL
Specifications
Diameter: | 3 in |
Material: | Steel |
Finish: | Zinc |
Diameter: | 3 in |
Finish: | Zinc |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)