This product may not be available in all locations.

Breaker, DIN Rail Mount, 10A, 1P, 277/480VAC, 48VDC, 10 kAIC
Item #: 670381
Cat #: FAZ-C10/1-NA-SP
UPC: 015081636338
Documents & Guides
10 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Sign In or Register to view pricing and more.
Overview
10 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ-NA and FAZ-NA-L DIN rail mountable circuit breakers are designed for use in branch service applications.
Also known as: 015081636338, FAZ-C10/1-NA-SP
Specifications
Amps: | 10 |
Volts DC: | 48 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Type: | Trip Curve C |
Family / Style: | FAZ-NA |
Interrupt Rating AC: | 10 kA |
Amps: | 10 |
Volts AC: | 277 |
Poles: | 1 |
Family / Style: | FAZ-NA |
Volts DC: | 48 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)