Control Station, 2-Position, START/STOP, Type 1

Item #: 67035

Cat #: 800S-2SA

UPC: 781180528460

Sign In or Register to view pricing and more.
Documents & Guides
Control Station, 2 Position, START/STOP, Type 1 Enclosure, Surface Mount

Overview

Control Station, 2 Position, START/STOP, Type 1 Enclosure, Surface Mount
Offering compact size and dependable performance, Bulletin 800S standard-duty push-button stations are for use in control circuits. NEMA type 1 stations are designed for operating flexibility and easy wiring. Their unique construction speeds up both installation and maintenance. Allen-Bradley® catalog item 800S-2SA from Rockwell Automation® is a type 1 enclosure with a push-button station. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180528460, 800S-2SA

Specifications

IP/NEMA Rating: NEMA 1
Type: 2 Position, Control Station
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Color: Gray
Type: 2 Position, Control Station
Material: Steel

Customer Reviews

No reviews for this product
(0)