Transformer, Dry Type, 9KVA, 480 Delta; - 240 Delta;/120, 3PH, NEMA 3R

Item #: 67031

Cat #: HT5F9AS

UPC: 783472534104

Documents & Guides
9 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13.00" x 15.50" x 8.60".
Sign In or Register to view pricing and more.

No associated products found.

Overview

9 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta/120 Secondary Volts, NEMA 3R, Wall Mount, Shielded Automation Transformer, Encapsulated, 60 Hz. HxWxD: 13.00" x 15.50" x 8.60".
Also known as: 783472534104, HT5F9AS

Specifications

Phase: 3
Type: Dry Type Transformer
Wattage: 6
Volt Amps: 9kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Wattage: 6
Secondary Voltage: 120/240 Delta
Type: Dry Type Transformer
Volt Amps: 9kVA
Primary Voltage: 480 Delta

Customer Reviews

No reviews for this product
(0)