Power Distribution Box, 50A Inlet, 50/30/20A Outlets, NEMA3R, Sled

Item #: 670306

Cat #: 019723R02

UPC: 029892029876

Documents & Guides
Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) 50A 125/250V Power Inlet, (1) 50A 125/250V Power Outlet, straight blades w/covers(1) 30A 250V L6-30R Power Outlet and (6) 20A 125V 5-20R Power Outlets
Sign In or Register to view pricing and more.

No associated products found.

Overview

Power Distribution Box, NEMA 3R Enclosure, Sled Base. Includes: (1) 50A 125/250V Power Inlet, (1) 50A 125/250V Power Outlet, straight blades w/covers(1) 30A 250V L6-30R Power Outlet and (6) 20A 125V 5-20R Power Outlets
Also known as: 029892029876, 019723R02, Spider box

Specifications

Volts AC: 120
NEMA Configuration: Non-Nema
Phase: 1
Amps: 50
IP/NEMA Rating: NEMA 3R
Volts AC: 120
Phase: 1
IP/NEMA Rating: NEMA 3R
NEMA Configuration: Non-Nema
Amps: 50

Customer Reviews

No reviews for this product
(0)