Compression Lug, Blank Tongue, Long Barrel, Copper, 1 AWG

Item #: 670294

Cat #: YA1C2NU

UPC: 781810017975

Sign In or Register to view pricing and more.
Compression Lug, Blank Tongue, Long Barrel, Copper, 1 AWG

Overview

Compression Lug, Blank Tongue, Long Barrel, Copper, 1 AWG
Also known as: 781810017975, YA1C2NU

Specifications

Color: Green
Material: Copper
Allowable Gauge Range: 1
Color: Green
Allowable Gauge Range: 1
Material: Copper

Customer Reviews

No reviews for this product
(0)