Locking Plug, 20A, 125V

Item #: 670274

Cat #: 23034-A

UPC: 078477809068

Sign In or Register to view pricing and more.
Documents & Guides
Locking Plug, 20 Amp, 125 Volt, NEMA Non-NEMA, 2-Pole, 3W, Industrial Grade, Grounding, Power Interrupting, Black/White

Overview

Locking Plug, 20 Amp, 125 Volt, NEMA Non-NEMA, 2-Pole, 3W, Industrial Grade, Grounding, Power Interrupting, Black/White
20 Amp, 125 Volt, Locking Plug, Industrial Grade, Grounding, Power Interrupting, Black-White
Also known as: 078477809068, 23034-A

Specifications

Type: Grounding, Plug
Volts AC: 120
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 20
Type: Grounding, Plug
NEMA Configuration: Non-Nema
Amps: 20
Volts AC: 120
Color: Black/White

Customer Reviews

No reviews for this product
(0)