This product may not be available in all locations.
2
more

Breaker, Bolt-On, 40A, 3P, 120/240VAC, QOB Type, 10 kAIC
Item #: 67027
Cat #: QOB340
UPC: 78590141714
Documents & Guides
40 Amp, 3-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.
Sign In or Register to view pricing and more.
No associated products found.
Overview
40 Amp, 3-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 78590141714, QOB340
Specifications
Poles: | 3 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 40 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Amps: | 40 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)