Cable, Motor Power, 1000V Hybrid, 6 Conductor, 18AWG, 9m

Item #: 670209

Cat #: 2090-CSWM1DF-18AA09

UPC: 884951298125

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 9 meter

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 9 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSWM1DF-18AA09 from Rockwell Automation® is a Kinetix cable single DSL 2090-series.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951298125, 2090-CSWM1DF-18AA09

Specifications

Length: 9 m
Gauge: 18
Type: Cable, Power
Volts AC: 1000
Length: 9 m
Type: Cable, Power
Gauge: 18
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)