Power Supply, 240W, 22.5 - 30VDC, with UPS

Item #: 670176

Cat #: 1606-XLS240-UPSE

UPC: 885630159577

Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Performance, 10 Amp, 240 Watt, 22.5 - 30 Volt DC, Input/Output, with UPS

Overview

Power Supply, Performance, 10 Amp, 240 Watt, 22.5 - 30 Volt DC, Input/Output, with UPS
1606-XLS240-UPSE: Performance Power Supply w/ UPS, 22.5-30V DC, 240 W, 22.5-30V DC Input Voltage
Also known as: 885630159577, 1606-XLS240-UPSE

Specifications

Wattage: 240
Amps: 10
Mounting: DIN Rail
Phase: 1
Volts DC Range: 30, 22.500
Wattage: 240
Mounting: DIN Rail
Volts DC Range: 30, 22.500
Amps: 10
Phase: 1

Customer Reviews

No reviews for this product
(0)