Pilot Light, Green, Operator Only, Plastic, 22.5mm

Item #: 67017

Cat #: 800G-P3

UPC: 611320535754

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Green, Operator Only, Plastic, 22.5 mm

Overview

Pilot Light, Green, Operator Only, Plastic, 22.5 mm
Also known as: 611320535754, 800G-P3

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Green
Size: 22.5 mm
Material: Plastic
Type: Pilot Light
IP/NEMA Rating: IP66, NEMA 4X
Size: 22.5 mm
Type: Pilot Light
Color: Green
Material: Plastic

Customer Reviews

No reviews for this product
(0)