FASTBACK™ Smooth Folding Pocket Knife

Item #: 670157

Cat #: 48-22-1990

UPC: 045242296842

Sign In or Register to view pricing and more.
Documents & Guides
Pocket Knife, 7-3/4", Material: Stainless Steel

Overview

Pocket Knife, 7-3/4", Material: Stainless Steel
The Milwaukee® FASTBACK™ smooth folding pocket knife features 1-handed press-and-flip operation for 3X faster opening. Maximize productivity on the jobsite with the folding knife that easily activates with one hand. The blade's smooth drop-point blade is designed for controlled piercing and smooth general-purpose cutting. The stainless steel blade has a sharp cutting edge that'sresharpenable. The slim, lightweight body takes up less space but stands up to jobsite abuse. A reversible wire-form belt clip makes it easy for you to store the knife on a belt or in a pocket without fraying the fabric.
Also known as: 045242296842, 48-22-1990

Specifications

Type: Pocket Knife
Length: 7.750 in
Type: Pocket Knife
Length: 7.750 in

Customer Reviews

No reviews for this product
(0)