Panel 48 Port Cat5e Recessed

Item #: 670119

Cat #: 5G596-R48

UPC: 078477360057

Sign In or Register to view pricing and more.
Documents & Guides
Gigamax 5e Universal Recessed Patch Panel, 48-port, 2ru, Cat 5e. Cable Management Bar Included.

Overview

Gigamax 5e Universal Recessed Patch Panel, 48-port, 2ru, Cat 5e. Cable Management Bar Included.
GigaMax 5e Universal Recessed Patch Panel, 48-port, 2RU, CAT 5e. Cable Management bar included.
Also known as: 078477360057, 5G596-R48

Specifications

Mounting: Rack
Size: 2RMU
Color: Black
Number of Ports: 48
Connector Type: CAT 5E
Mounting: Rack
Color: Black
Connector Type: CAT 5E
Size: 2RMU
Number of Ports: 48

Customer Reviews

No reviews for this product
(0)