Eaton General purpose encapsulated transformer

Item #: 670115

Cat #: S60N11S05N

UPC: 786680101663

Sign In or Register to view pricing and more.
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 600 V, 120/240 V, NONE, 115 °C rise, 5 KVA, indoor-outdoor, 524B

Overview

Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 177, 60 Hz, single-phase, 600 V, 120/240 V, NONE, 115 °C rise, 5 KVA, indoor-outdoor, 524B
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Also known as: 786680101663, S60N11S05N

Specifications

Primary Voltage: 600
IP/NEMA Rating: NEMA 3R
Volt Amps: 5kVA
Primary Voltage: 600
Volt Amps: 5kVA
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)