Weatherproof FS Box, 2 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum, Bronze

Item #: 670077

Cat #: 30233Z

UPC: 095327310680

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof FS Box, 2 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Bronze, (2) Close-Up Plugs and Ground Screw Included.

Overview

Weatherproof FS Box, 2 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum, Bronze, (2) Close-Up Plugs and Ground Screw Included.
Also known as: 095327310680, 30233Z

Specifications

Gangs: 2
Color: Bronze
Material: Aluminum
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 2
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Finish: Bronze
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)