CREE CR-LE-22L-40K-S 1FTX4FT LIGHT

Item #: 669955

Cat #: CR-LE-22L-40K-S

UPC: 813959013683

Documents & Guides
CREE CR-LE-22L-40K-S 1FTX4FT LIGHT ENGINE, 2200LM, 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

CREE CR-LE-22L-40K-S 1FTX4FT LIGHT ENGINE, 2200LM, 4000K
Also known as: 813959013683, CR-LE-22L-40K-S

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 2200
Length: 4 ft
Wattage: 22
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 2200
Wattage: 22
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)