This product may not be available in all locations.
Breaker, QO, 20A, 1P, 120/240VAC, 10kA, Plug In, 12/24V AC/DC Shunt Trip
Item #: 66992
Cat #: QO1201042
UPC: 785901088110
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, QO, 20A, 1 Pole, 120/240 Volt AC, 10kA, Plug In, 12/24 Volt AC/DC Shunt Trip
Overview
Breaker, QO, 20A, 1 Pole, 120/240 Volt AC, 10kA, Plug In, 12/24 Volt AC/DC Shunt Trip
QO and QO B circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901088110, QO1201042
Specifications
Family / Style: | QO |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Volts AC Control: | 12/24 |
Volts DC Control: | 12/24 |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Volts AC Control: | 12/24 |
Amps: | 20 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Volts DC Control: | 12/24 |
Customer Reviews
No reviews for this product
(0)