Sign In or Register to view pricing and more.
Documents & Guides
Hazardous Location Door Switch, 30 Volt DC, 5 Amp, Includes Hardware Kit and 5 Foot Connector Cable, For Use With Hoffman Hazardous Location LED Lights in Class 1, Division 2 Areas
Overview
Hazardous Location Door Switch, 30 Volt DC, 5 Amp, Includes Hardware Kit and 5 Foot Connector Cable, For Use With Hoffman Hazardous Location LED Lights in Class 1, Division 2 Areas
The nVent HOFFMAN HOFLEDHLSWITCH Hazardous Location Door Switch is designed to be used with nVent HOFFMAN Hazardous Location LED Lights in Class 1, Division 2 hazardous areas. The included hardware kit allows the door switch to easily be mounted and maintain the enclosure rating up to UL Type 4X. This versatile switch activates the LED light when the enclosure door is opened and can be mounted on any flange of the enclosure. The included five-foot connect cable allows ease of wiring to the enclosure back panel.
Also known as: 783510271947, LEDHLSWITCH
Specifications
Length: | 5 ft |
Amps: | 5 |
Material: | Plastic |
Volts DC: | 30 |
Height: | 0.390 in |
Width: | 0.710 in |
Length: | 5 ft |
Material: | Plastic |
Height: | 0.390 in |
Amps: | 5 |
Volts DC: | 30 |
Width: | 0.710 in |
Customer Reviews
No reviews for this product
(0)