BMP21-PLUS Thermal Transfer Printer Kit

Item #: 669912

Cat #: BMP21-PLUS-KIT1

UPC: 754473928506

Sign In or Register to view pricing and more.
Documents & Guides
BMP21-PLUS Portable Label Printer Kit, single Color, 50 Labels/Day, Thermal Transer, Continuous Labels, LCD Display, ABC Keyboard, Barcode Type: 39 & 128, Print Resolution: 203dpi, Max. Label Width: 0.750", Max. Roll Length: 21', Text/Font Sizes: 6-40, Includes: BMP21-PLUS Printer, M21-750-499 Label Cartridge, Hard Case, Li-ION Battery, AC Adapter/Charger, Quick Start Guide, and Lanyard

Overview

BMP21-PLUS Portable Label Printer Kit, single Color, 50 Labels/Day, Thermal Transer, Continuous Labels, LCD Display, ABC Keyboard, Barcode Type: 39 & 128, Print Resolution: 203dpi, Max. Label Width: 0.750", Max. Roll Length: 21', Text/Font Sizes: 6-40, Includes: BMP21-PLUS Printer, M21-750-499 Label Cartridge, Hard Case, Li-ION Battery, AC Adapter/Charger, Quick Start Guide, and Lanyard
The super rugged, ultra intelligent BMP®21-PLUS is an affordable label and wire printer designed for the tool box. Kit comes with a hard case and rechargeable Li-ION battery. This handheld label printer creates multi-line labels for clear identification of wires, panels, circuit boards and other industrial items Drop-tested and reinforced with molded-rubber impact bumpers for durability in the most demanding environments On-board keyboard contains letters A to Z and numbers 0 to 9, and backlit LCD graphics display for easier labeling even in low-lit areas Prints in 6 different text sizes ranging from 6 point to 40 point in a single color Includes more than 100 symbols including electrical, safety, and datacomm
Also known as: 754473928506, BMP21-PLUS-KIT1

Specifications

Type: Thermal Transfer, Printer
Color: Yellow/Black
Standards: California Proposition 65
Type: Thermal Transfer, Printer
Standards: California Proposition 65
Color: Yellow/Black

Customer Reviews

No reviews for this product
(0)