Breaker, Miniature, 2P, 10A, C Curve, 240/415VAC, DIN Rail Mount

Item #: 669903

Cat #: M9F14210

UPC: 785901348566

Sign In or Register to view pricing and more.
Breaker, Miniature, 2-Pole, 10 Amp, C Curve, C60H, 240/415 Volt AC, DIN Rail Mount

Overview

Breaker, Miniature, 2-Pole, 10 Amp, C Curve, C60H, 240/415 Volt AC, DIN Rail Mount
Also known as: 785901348566, M9F14210

Specifications

Poles: 2
Amps: 10
Mounting: DIN Rail
Volts AC: 240, 415
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Amps: 10
Volts AC: 240, 415

Customer Reviews

No reviews for this product
(0)