This product may not be available in all locations.
![20 Amp, XT Manual Motor Protector, Rotary 20 Amp, XT Manual Motor Protector, Rotary](https://rexel-cdn.com/products/xtpr020bc1.jpg?i=B1B37602-7FA7-4C1F-B8DD-47ADADD4A874&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 16.0 - 20.0.
Overview
20 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 16.0 - 20.0.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: XTPR020BC1
Specifications
Type: | Rotary, Manual Motor Protector, Rotary Type |
Phase: | 3 |
Amps: | 20 |
Amps Range: | 16 - 20 |
Type: | Rotary, Manual Motor Protector, Rotary Type |
Amps: | 20 |
Phase: | 3 |
Amps Range: | 16 - 20 |
Customer Reviews
No reviews for this product
(0)