This product may not be available in all locations.
1
more

Limit Switch, Side Rotary, Low Differential, 10A, 600VAC
Item #: 66965
Cat #: 9007C54A2
UPC: 78590150072
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Side Rotary, Low Differential, 10 Amp, 600 Volt AC, 1-Pole, Double Throw, Normally Open/Normally Closed
Overview
Limit Switch, Side Rotary, Low Differential, 10 Amp, 600 Volt AC, 1-Pole, Double Throw, Normally Open/Normally Closed
Also known as: 78590150072, 9007C54A2
Specifications
Type: | Side Rotary, Limit Switch, Low Differential |
Poles: | 2 |
Amps: | 10 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Side Rotary, Limit Switch, Low Differential |
Amps: | 10 |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts DC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)