This product has been discontinued.

Right Angle GFCI Plug, 15A, 120V, Automatic Reset, Grounded, Yellow
Item #: 669597
Cat #: 16694
UPC: 078477640968
Sign In or Register to view pricing and more.
Documents & Guides
Right Angle GFCI Plug, 15 Amp, 120 Volt, Compact Automatic Reset, Grounded, Accomodates UL / CSA Cord Types: SJTW, SJOW, SJTOOW, SJTOW, SJEOW, STW, STOW, & STOOW, RoHS Compliant, Color: Yellow.
Overview
Right Angle GFCI Plug, 15 Amp, 120 Volt, Compact Automatic Reset, Grounded, Accomodates UL / CSA Cord Types: SJTW, SJOW, SJTOOW, SJTOW, SJEOW, STW, STOW, & STOOW, RoHS Compliant, Color: Yellow.
15 Amps. 120 Vac 60 Hz. Compact Right Angle Manual-Reset Plug-In GFCI With Open Neutral Protection. Ground Pin Down With Green Led Indicator. Black Test/reset Buttons. Rainproof Design With Load Side Wiring Chamber. Screw Terminals And Built-in Strain Relief. To Be Wired Only With Three-conductor Flexible Cord - Yellow
Also known as: 078477640968, 16694
Specifications
NEMA Configuration: | 5-15P |
Volts AC: | 120 |
Type: | GFCI, Plug |
Amps: | 15 |
Color: | Yellow |
NEMA Configuration: | 5-15P |
Type: | GFCI, Plug |
Color: | Yellow |
Volts AC: | 120 |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)