Category 6, Riser, 23/4-Pair, White

Item #: 6695

Cat #: 77-246-4A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ESX 77-246-4A RISER CATEGORY

Overview

ESX 77-246-4A RISER CATEGORY
Also known as: 77-246-4A

Specifications

Gauge: 23
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Material: Copper
Color: White
Shielding: Unshielded
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser

Customer Reviews

No reviews for this product
(0)