2' 10W T8 LED Lamp, 40K

Item #: 669493

Cat #: 10T8/COREPRO/24-4000-UNV

UPC: 046677429829

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 10W, 100-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 800, CRI: 80, Color Temperature: 4000K, Rated Average Life: 40,000 Hrs. Finish: Clear. *Philips Part # 42982-9* ***Not for use with Emergency Ballasts***

Overview

LED Lamp, 10W, 100-277V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 800, CRI: 80, Color Temperature: 4000K, Rated Average Life: 40,000 Hrs. Finish: Clear. *Philips Part # 42982-9* ***Not for use with Emergency Ballasts***
Also known as: 046677429829, 10T8/COREPRO/24-4000-UNV

Specifications

Color: Clear
Wattage: 10
Color Temperature: 4000 (Cool White)
Lumens: 800
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC: 100-277
Color: Clear
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC: 100-277
Wattage: 10
Lumens: 800
Length: 24 in , 2 ft
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)