350 MCM THHN/THWN-2 Stranded Aluminum, Red, 5000'

Item #: 669491

Cat #: THHN350STRRED5000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
350 MCM THHN/THWN-2 Stranded Aluminum, Red, 5000 Foot Reel

Overview

350 MCM THHN/THWN-2 Stranded Aluminum, Red, 5000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN350STRRED5000RL

Specifications

Color: Red
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Color: Red
Length: 5000 ft
Conductors: 1
Material: Aluminum
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 350
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)