9W BR30 LED Lamp, 27K

Item #: 669466

Cat #: LED9BR30/DIM/827

UPC: 046135786914

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), 82 CRI, Lumens: 650, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 78691

Overview

LED Lamp, Dimmable, 9 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), 82 CRI, Lumens: 650, CRI: 82, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 78691
Also known as: 046135786914, LED9BR30/DIM/827

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)