This product may not be available in all locations.
2
more
Breaker, Tandem, QO,1P 30A, 1P 20A, 120/240VAC, 10kAIC, Plug In Mount
Item #: 66943
Cat #: QO3020
UPC: 785901119517
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Tandem, QO, 1 x 1 Pole 30 Amp, 1 x 1 Pole 20 Amp, 120/240 Volt AC, 10kAIC, Plug In Mount
Overview
Breaker, Tandem, QO, 1 x 1 Pole 30 Amp, 1 x 1 Pole 20 Amp, 120/240 Volt AC, 10kAIC, Plug In Mount
QO and QO B circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901119517, QO3020
Specifications
Poles: | 3 |
Family / Style: | QO |
Amps: | 20 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Poles: | 3 |
Amps: | 20 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)