One Hole O.d. Tubing Clamp

Item #: 669408

Cat #: P2016-EG

UPC: 786364201603

Sign In or Register to view pricing and more.
Documents & Guides
O.D. Tubing Clamp, 1 Hole, Size: 3/4 in, Material: Steel, Finish: Electro Galvanized.

Overview

O.D. Tubing Clamp, 1 Hole, Size: 3/4 in, Material: Steel, Finish: Electro Galvanized.
Also known as: 786364201603, P2016-EG

Specifications

Diameter: 3/4 in
Mounting: 1-Hole
Material: Steel
Diameter: 3/4 in
Material: Steel
Mounting: 1-Hole

Customer Reviews

No reviews for this product
(0)