Slide Dimmer, 600W, Incandescent, Nova T, Brown

Item #: 669389
Cat #: NT-603P-BR
UPC: 027557676502
Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Brown

Overview

Nova T Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Brown
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset,120V/600W in brown
Also known as: 027557676502, NT-603P-BR

Specifications

Type: 3-Way, Slide, Halogen, Preset
Color: Brown
Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Family / Style: Nova T
Type: 3-Way, Slide, Halogen, Preset
Wattage: 600
Mounting: Surface
Dimmable: Yes
Family / Style: Nova T
Color: Brown
Volts AC: 120
Poles: 1
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)