15W A21 LED Lamp, 27K

Item #: 669346

Cat #: 15A21/2700-DIM-120V

UPC: 046677432188

Sign In or Register to view pricing and more.
Documents & Guides
15W A21 Dimmable LED BulbDimmable LED Lamp, 15W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.

Overview

15W A21 Dimmable LED BulbDimmable LED Lamp, 15W, 120V, Bulb: A-Type (A21), Base: Medium Screw (E26), Lumens: 1180, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 Hrs.
Also known as: 046677432188, 15A21/2700-DIM-120V

Specifications

Base: Medium Screw (E26)
Lumens: 1180
Volts AC: 120
Wattage: 15
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 1180
Wattage: 15
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)