CTS CF4X1C-6500 1" PLENUM-GARD

Item #: 669306

Cat #: CF4X1C-6500

UPC: 034481179511

Sign In or Register to view pricing and more.
Documents & Guides
CTS CF4X1C-6500 1" PLENUM-GARD W/TAPE - 6500 FT

Overview

CTS CF4X1C-6500 1" PLENUM-GARD W/TAPE - 6500 FT
Flexible Raceway Systems and accessories including FLex-Plus® Blue™ ENT, Riser-Gard® (flexible raceway for riser and general purpose applications), Hal-Free RiserGard®, and Plenum-Gard® (flexible raceway for plenum applications). Our total system approach covers all desired needs for the protection and management of cabling systems.
Also known as: 034481179511, CF4X1C-6500

Specifications

Diameter: 1 in
Length: 6500 ft
Color: Orange
Diameter: 1 in
Color: Orange
Length: 6500 ft

Customer Reviews

No reviews for this product
(0)