LIMIT SWITCH 600V 10AMP C +OPTIONS

Item #: 66927

Cat #: 9007C54J

UPC: 78590154209

Sign In or Register to view pricing and more.
Heavy Duty, Industrial, Plug-in Type; SPDT, 1NO-1NC Contact Configuration; 1/2 Inch NPT Conduit Connection Type; Spring Return, Snap Action Operation Type; 600 VAC 10 Ampere, 600 VDC 2.5 Ampere Contact Rating; UL, CSA, CE Approval

Overview

Heavy Duty, Industrial, Plug-in Type; SPDT, 1NO-1NC Contact Configuration; 1/2 Inch NPT Conduit Connection Type; Spring Return, Snap Action Operation Type; 600 VAC 10 Ampere, 600 VDC 2.5 Ampere Contact Rating; UL, CSA, CE Approval
limit switch, 9007C, full body, wobble stick head, spring return, 1 NO and 1 NC, NEMA 4 and 13
Also known as: 78590154209, 9007C54J

Specifications

Poles: 2
Type: Limit Switch, HD, Wobble Stick
Amps: 10, 2.500
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Amps: 10, 2.500
Mounting: Surface
Standards: California Proposition 65
Type: Limit Switch, HD, Wobble Stick
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)