Enclosure, NEMA 3R, 30 x 30 x 12", Steel

Item #: 669218

Cat #: 303012NKRTE

UPC: 641353159702

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Raintight, NEMA 3R, 30 x 30 x 12 Inch, Steel/Gray Finish

Overview

Enclosure, Raintight, NEMA 3R, 30 x 30 x 12 Inch, Steel/Gray Finish
Also known as: 641353159702, 303012NKRTE

Specifications

Width: 30 in
Height: 30 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Width: 30 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 30 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)