This product may not be available in all locations.
2
more
MINIATURE CIRCUIT BREAKER 120/240V 20A
Item #: 66921
Cat #: QOB120VH1021
UPC: 785901088547
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,120/240 Vac,20A,22kA,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified
Sign In or Register to view pricing and more.
Overview
Square D,MINIATURE CIRCUIT BREAKER 120/240V 20A,1-Phase,120/240 Vac,20A,22kA,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),QO,Standard Bolt-On,UL Listed - CSA Certified
QO mini breaker, 20 A, 1 pole, 120/240 V, 22 kA, bolt on, shunt trip
Also known as: 785901088547, QOB120VH1021
Specifications
Family / Style: | QO |
Amps: | 20 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Amps: | 20 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)