![Fluorescent Lamp, Extra Long Life Fluorescent Lamp, Extra Long Life](https://rexel-cdn.com/products/phif32t8adv8302xl.jpg?i=B29EC1E2-5729-4037-99D7-8876DAE26745&f=420)
Fluorescent Lamp, Extra Long Life
Item #: 669172
Cat #: F32T8/ADV841/2XL/ALTO-II-25W-30PK
UPC: 046677433970
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 82, Color Temp: 4100K. Life: 48 - 90000 Hours. Length: 48 in. *Philips Part # 43397-8. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 82, Color Temp: 4100K. Life: 48 - 90000 Hours. Length: 48 in. *Philips Part # 43397-8. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 Extra Long Life lamps are an industry first. These lamps offer high energy savings and have extra long life.
Also known as: 046677433970, F32T8/ADV841/2XL/ALTO-II-25W-30PK
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Lumens: | 2400 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 25 |
Lumens: | 2400 |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)