![Fluorescent Lamp, Extra Long Life Fluorescent Lamp, Extra Long Life](https://rexel-cdn.com/products/phif32t8adv8302xl.jpg?i=B29EC1E2-5729-4037-99D7-8876DAE26745&f=420)
Fluorescent Lamp, Extra Long Life
Item #: 669171
Cat #: F32T8/ADV835/2XL/ALTO-II-25W-30PK
UPC: 046677433963
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 84, Color Temp: 3500K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43396-0. *** Not for Sale in Vermont due to State Regulations ***
Overview
Fluorescent, Extra Long Life, Energy Advantage Lamp, 25W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 84, Color Temp: 3500K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43396-0. *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 25W Twice the Life Lamps featuring ALTO II Technology offer energy savings with extra long life that extends the relamping cycle.
Also known as: 046677433963, F32T8/ADV835/2XL/ALTO-II-25W-30PK
Specifications
Color Rendering Index (CRI): | 84 |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Lumens: | 2400 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 84 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Wattage: | 25 |
Lumens: | 2400 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)