28 Watt T8 Twice the Life Lamp

Item #: 669168

Cat #: F32T8/ADV835/2XL/ALTO-II-28W-30PK

UPC: 046677434021

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 84, Color Temp: 3500K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43402-7* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent, Extra Long Life, Energy Advantage Lamp, 28W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2650, CRI: 84, Color Temp: 3500K. Life: 68 - 90000 Hours. Length: 48 in. *Philips Part # 43402-7* *** Not for Sale in Vermont due to State Regulations ***
Philips Energy Advantage T8 Extra Long Life lamps are an industry first. These lamps offer high energy savings and have extra long life.
Also known as: 046677434021, F32T8/ADV835/2XL/ALTO-II-28W-30PK

Specifications

Color Rendering Index (CRI): 84
Lumens: 2650
Wattage: 28
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 84
Wattage: 28
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Lumens: 2650
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)